PHS 16B-1TB80
Description
PHS 16B-1TB80 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1TB80
BDI # 1286462
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
25.471
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
26.052
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
25.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.052
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
25.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.052
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568236
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Bushed
80BTL80H
Description
80BTL80H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 80BTL80H
BDI # 17159924
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
25.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.052
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38191
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Bushed
80BS80 4-1/2
Description
80BS80 4-1/2 SPROCKET ; SGL BORED TO SIZE SPROCKET 1IN PITCH
Part # 80BS80 4-1/2
BDI # 21515999
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
25.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.052
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Finished Bore