D200BTB28RM-4545
Description
D200BTB28RM-4545 SPROCKET ; 28 TOOTH 2-1/2" PITCH TAPER BUSHED
Part # D200BTB28RM-4545
BDI # 24052180
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
22.327
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.688
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
567.106
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
22.327
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.688
Other Features:
Split Taper Bushing
Global Part Number GPN:
571551
Pitch Diameter - Millimeter:
567.106
Mounting Method:
Bushed
200U28
Description
200U28 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 200U28
BDI # 312237
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
22.327
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.688
Other Features:
Split Taper Bushing
Global Part Number GPN:
9947
Pitch Diameter - Millimeter:
567.106
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
22.327
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.688
Other Features:
QD Bushing
Global Part Number GPN:
31346
Pitch Diameter - Millimeter:
567.106
Mounting Method:
Bushed