F713-40-B5-H
Description
F713-40-B5-H WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C
Part # 51889
BDI # 171402
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343497
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.065
15Q40LR56
Description
15Q40LR56 TIGEAR-2 REDUCER ; NON RETURNABLE SOLID SIZES 13-20
Part # 15Q40LR56
BDI # 263350
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
345828
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.09
206Q56LR40
Description
206Q56LR40 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XE1118
BDI # 350745
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
363776
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.75