17Q05LR14
Description
17Q05LR14 TIGEAR-2 REDUCER ; NON RETURNABLE SOLID SIZES 13-20
Part # 17Q05LR14
BDI # 263922
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346196
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.09
QC718-5-B7-H
Description
QC718-5-B7-H WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE
Part # QC718-5-B7-H
BDI # 174073
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | No Lubricant
Global Part Number GPN:
344206
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.04
SSW184 5/1 A WR 56C
Description
SSW184 5/1 A WR 56C WORM GEAR REDUCER ; NON-RETURNABLE
Part # SSW184 5/1 A WR 56C
BDI # 23692850
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
350
Flange Outside Diameter - Millimeter:
350
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Food Grade Synthetic lubricant
Assembly Components:
44.45
Mounting Method:
Direct Mounted
B06115.0BAPX1
Description
B06115.0BAPX1 WORM GEAR REDUCER ; RIGHT ANGLE SGL REDUCTION NON-RETURNABLE
Part # B06115.0BAPX1
BDI # 24206794
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Nominal Center Distance - Inch:
2.38
Other Features:
Single Reduction | Unit With Horizontal Base | Unit to Allow Fitting Of NEMA Motor | Worm Over Driven | Other Mount Horizontal Base Mounted | Economical | Flexible | Compact | 92 Percentage Efficiency | IP55 Ingress Protection
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.26
40Q05LR25
Description
40Q05LR25 TIGEAR-2 REDUCER ; NON RETURNABLE SOLID SIZES 35-47
Part # 40Q05LR25
BDI # 278246
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
101.6
Nominal Center Distance - Inch:
4
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.06