920 5.57/1 STD SP 2.438
Description
920 5.57/1 STD SP 2.438 BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 920 5.57/1 STD SP 2.438
BDI # 476694
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
291.7
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.344
Overall Width - Inch:
8.25
950 5.5/1 STD SP 4.438
Description
950 5.5/1 STD SP 4.438 BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 950 5.5/1 STD SP 4.438
BDI # 476700
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
150HP
Nominal Max Output RPM:
291.7
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
27.531
Overall Width - Inch:
11.5
Features
Mounting Frame:
A2-CL
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
291.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
100.584
Nominal Center Distance - Inch:
3.96
Other Features:
Single Reduction | Other Mount Torque Arm Mounted | Ball Bearing | Heavy Duty Industrial Seal | Hydraulic Adapter Dia 1 Inch
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.438
Features
Mounting Frame:
A2
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
291.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
151.384
Nominal Center Distance - Inch:
5.96
Other Features:
Single Reduction | Other Mount Torque Arm Mounted | Double Collar | Ball Bearing | Hydraulic Adapter Dia 1 Inch
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.297
DTR142H-006-0-RM142-107 (38MM BORE)
Description
DTR142H-006-0-RM142-107 GEARHEAD ; NON RETURNABLE 38MM PLANETARY
Part # DTR142H-006-0-RM142-107 (38MM BORE)
BDI # 849497
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
291.7
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
8 Arc Minute Precision | With Redimount | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.5
Overall Width - Inch:
7.48