6014MT55AF-F2.500
Description
6014MT55AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6014MT55AF-F2.500
BDI # 926810
Features
Pitch Diameter - Inch:
10.527
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
50BS60H 1-3/16
Description
50BS60H 1-3/16 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 60 TEETH 1-3/16 BORE
Part # 50BS60H 1-3/16
BDI # 20643175
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Finished Bore
D80A60 X 1-5/16 KW 2SS
Description
D80A60 X 1-5/16 KW 2SS CHAIN SPROCKET ; 1-5/16"BORE 60T CHAIN #80
Part # D80A60 X 1-5/16 KW 2SS
BDI # 24948243
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
19.107
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.681
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Finished Bore
50B60SS X 1-1/2 KW 2SS
Description
50B60SS X 1-1/2 KW 2SS SPROCKET
Part # 50B60SS X 1-1/2 KW 2SS
BDI # 26404805
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
12.301
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Finished Bore
6014MT55AF-F2.250
Description
6014MT55AF F2.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6014MT55AF-F2.250
BDI # 926808
Features
Pitch Diameter - Inch:
10.527
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55