862BF-7.2K-M8
Description
862BF-7.2K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # 862BF-7.2K-M8
BDI # 180265
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
250
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.53
Overall Width - Inch:
9.84
UT010-007-0-RM100-88
Description
UT010-007-0-RM100-88 PLANETARY GEARHEAD ; NON RETURNABLE
Part # UT010-007-0-RM100-88
BDI # 850239
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
250
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.615
Overall Width - Inch:
5.591
ET010-007-0-RM100-71
Description
ET010-007-0-RM100-71 PLANETARY GEARHEAD ; NON RETURNABLE
Part # ET010-007-0-RM100-71
BDI # 851321
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
250
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.255
Overall Width - Inch:
4.53
UT006-007-0-RM060-17
Description
UT006-007-0-RM060-17 PLANETARY GEARHEAD ; NON RETURNABLE
Part # UT006-007-0-RM060-17
BDI # 850217
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
250
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
5.354
Overall Width - Inch:
2.402
UT014-007-0-RM142-92
Description
UT014-007-0-RM142-92 PLANETARY GEARHEAD ; NON RETURNABLE
Part # UT014-007-0-RM142-92
BDI # 850254
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
250
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
11.97
Overall Width - Inch:
5.591