4814MT40AF-L510F1H
Description
4814MT40AF L510F1H ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4814MT40AF-L510F1H
BDI # 926073
Features
Pitch Diameter - Inch:
8.421
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L5 Locking Sleeve | 10 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
40
4814MT40AF-L66S1R
Description
4814MT40AF L66S1R ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4814MT40AF-L66S1R
BDI # 926084
Features
Pitch Diameter - Inch:
8.421
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
40
4814MT40AF-L510F1L
Description
4814MT40AF L510F1L ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4814MT40AF-L510F1L
BDI # 926075
Features
Pitch Diameter - Inch:
8.421
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L5 Locking Sleeve | 10 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
40
4814MT40AF-L66S1P
Description
4814MT40AF L66S1P ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4814MT40AF-L66S1P
BDI # 926083
Features
Pitch Diameter - Inch:
8.421
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
40
4814MT40AF-L66F2C
Description
4814MT40AF L66F2C ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4814MT40AF-L66F2C
BDI # 926082
Features
Pitch Diameter - Inch:
8.421
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
40