6GWBPF1 20.3
Description
6GWBPF1 20.3 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE
Part # E455
BDI # 358340
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
86.2
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
11.125
Nominal Center Distance - Inch:
0.438
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.81
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
86.2
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
11.125
Nominal Center Distance - Inch:
0.438
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.81