AL855 96/1 A 56C 1.500
Description
AL855 96/1 A 56C 1.500 ; POR WORM GEAR DRIVE ALUMINUM
Part # 0270-00792
BDI # 476140
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
18.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
85.09
Nominal Center Distance - Inch:
3.35
Other Features:
Single Reduction | Other Mount Torque Arm Mounted | Single Piece Construction | Alloy Shaft
Mounting Method:
Shaft Mounted
Overall Length - Inch:
8.69
AL855 96/1 A 143TC 1.500
Description
AL855 96/1 A 143TC 1.500 ; POR WORM GEAR DRIVE ALUMINUM
Part # 0270-00812
BDI # 476150
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
18.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
85.09
Nominal Center Distance - Inch:
3.35
Other Features:
Single Reduction | Other Mount Torque Arm Mounted | Single Piece Construction | Alloy Shaft
Mounting Method:
Shaft Mounted
Overall Length - Inch:
8.69
AL635 94/1 A 56C 1.125
Description
AL635 94/1 A 56C 1.125 ; POR WORM GEAR DRIVE ALUMINUM
Part # 0270-00501
BDI # 476020
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
18.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63
Nominal Center Distance - Inch:
2.48
Other Features:
Single Reduction | Other Mount Torque Arm Mounted | Single Piece Construction | Alloy Shaft
Mounting Method:
Shaft Mounted
Overall Length - Inch:
7.19