PB8MX30S36
Description
PB8MX30S36 SYNCHRONOUS BELT PULLEY ; 8MM PITCH 30T 3.00" PD 36MM WIDE MPB
Part # PB8MX30S36
BDI # 21978370
Features
Pitch Diameter - Inch:
0.118
Flange Outside Diameter - Millimeter:
3.41
Inch - Metric:
Metric
Outside Diameter - Inch:
0.116
Face Width - Millimeter:
1.58
Face Width - Inch:
0.062
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
3.008
Mounting Method:
Rough Bore
Belt Width - Millimeter:
36
PB14MX30S125
Description
PB14MX30S125 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 30T 5.26" PD 125MM WIDE MPB
Part # PB14MX30S125
BDI # 21978288
Features
Pitch Diameter - Inch:
0.207
Flange Outside Diameter - Millimeter:
5.76
Inch - Metric:
Metric
Outside Diameter - Inch:
0.203
Face Width - Millimeter:
5.29
Face Width - Inch:
0.208
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
5.263
Mounting Method:
Rough Bore
Belt Width - Millimeter:
125
PB14MX30S68
Description
PB14MX30S68 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 30T 5.26" PD 68MM WIDE MPB
Part # PB14MX30S68
BDI # 21978290
Features
Pitch Diameter - Inch:
0.207
Flange Outside Diameter - Millimeter:
5.76
Inch - Metric:
Metric
Outside Diameter - Inch:
0.203
Face Width - Millimeter:
3.01
Face Width - Inch:
0.119
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
5.263
Mounting Method:
Rough Bore
Belt Width - Millimeter:
68
2MR-30S-06
Description
2MR-30S-06 SYNCHRONOUS PULLEY ; 2MR P 30GROVES 6MM W
Part # 78426015
BDI # 1102693
Features
Pitch Diameter - Inch:
0.752
Flange Outside Diameter - Millimeter:
24.003
Inch - Metric:
Metric
Outside Diameter - Inch:
0.732
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
19.101
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.764
Flange Outside Diameter - Millimeter:
24.003
Inch - Metric:
Inch
Outside Diameter - Inch:
0.744
Face Width - Millimeter:
9.881
Face Width - Inch:
0.389
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
19.406
Mounting Method:
Rough Bore