Features
Pitch Diameter - Inch:
7.519
Flange Outside Diameter - Millimeter:
201.143
Inch - Metric:
Metric
Outside Diameter - Inch:
7.456
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
190.983
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.519
Flange Outside Diameter - Millimeter:
201.143
Inch - Metric:
Metric
Outside Diameter - Inch:
7.456
Face Width - Millimeter:
73.914
Face Width - Inch:
2.91
Belt Pitch:
8 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
190.983
Mounting Method:
Bushed
8MX75S36-2517
Description
8MX75S36-2517 SYNCHRONOUS BELT PULLEY ; 8MMP 75T 7.52" PD 36MMW BORE 2517 BUSH
Part # 8MX75S36-2517
BDI # 21981457
Features
Pitch Diameter - Inch:
0.296
Flange Outside Diameter - Millimeter:
7.92
Inch - Metric:
Metric
Outside Diameter - Inch:
0.294
Face Width - Millimeter:
1.58
Face Width - Inch:
0.062
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
7.519
Mounting Method:
Bushed
8MX75S62-3020
Description
8MX75S62-3020 SYNCHRONOUS BELT PULLEY ; 8MMP 75T 7.52" PD 62MMW BORE 3020 BUSH
Part # 8MX75S62-3020
BDI # 21981459
Features
Pitch Diameter - Inch:
0.296
Flange Outside Diameter - Millimeter:
7.92
Inch - Metric:
Metric
Outside Diameter - Inch:
0.294
Face Width - Millimeter:
2.63
Face Width - Inch:
0.104
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
7.519
Mounting Method:
Bushed
W-75S-MPB
Description
W-75S-MPB SYNCHRONOUS PULLEY ; 8MM PITCH 75 TEETH 1.26IN BELT WD
Part # W-75S-MPB
BDI # 397386
Features
Pitch Diameter - Inch:
7.519
Inch - Metric:
Metric
Outside Diameter - Inch:
7.465
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
190.983
Mounting Method:
Rough Bore
Belt Width - Millimeter:
32