W6414M90-F
Description
W6414M90-F SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W6414M90-F
BDI # 613105
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
298.45
Inch - Metric:
Metric
Outside Diameter - Inch:
11.118
Face Width - Millimeter:
95.072
Face Width - Inch:
3.743
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577995
Pitch Diameter - Millimeter:
285.21
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.25
Outside Diameter - Millimeter:
285.75
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
1
BK-115-1-3/8
Description
BK-115-1-3/8 FHP V-BELT SHEAVE ; 101760423
Part # BK-115-1-3/8
BDI # 24310706
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.25
Outside Diameter - Millimeter:
285.75
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Other Features:
Arm Style
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1
BK-115-1 7/16
Description
BK-115-1 7/16 FHP V-BELT SHEAVE ; 101760424
Part # BK-115-1 7/16
BDI # 24310708
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.25
Outside Diameter - Millimeter:
285.75
Bore - Millimeter:
36.525
Bore - Inch:
1.438
Other Features:
Arm Style
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1
W1128M22-SK
Description
W1128M22-SK SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W1128M22-SK
BDI # 612856
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.166
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
578016
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Bushed