Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 13

Next

Compare
50BTL84H

COMPARE

50BTL84H

Description
50BTL84H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 50BTL84H

BDI # 17159611

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 16.715
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 17.079
Other Features: Taper Lock Bushing
Global Part Number GPN: 38144
Pitch Diameter - Millimeter: 424.57
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
PHS 80-1A52

COMPARE

PHS 80-1A52

Description
PHS 80-1A52 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1A52

BDI # 1288464

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.562

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.132
Pitch Diameter - Millimeter: 420.675
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 120-1A34

COMPARE

PHS 120-1A34

Description
PHS 120-1A34 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 120-1A34

BDI # 1288883

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.257

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.088
Pitch Diameter - Millimeter: 412.93
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
D240B16H X 2 RSB

COMPARE

D240B16H X 2 RSB

Description
D240B16H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND

TSUBAKI

Part # D240B16H X 2 RSB

BDI # 22381078

Features

Chain Pitch - Inch: 3
Chain Size: 240-2
Chain Pitch - Millimeter: 76.2
Pitch Diameter - Inch: 15.377
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 16.88
Other Features: 2 Inch Plain Bore
Pitch Diameter - Millimeter: 390.576
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
60A70H

COMPARE

60A70H

Description
60A70H ROLLER CHAIN SPROCKET

TSUBAKI

Part # 60A70H

BDI # 17159656

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.717

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.15
Pitch Diameter - Millimeter: 424.61
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY