8/SPB450 4040 NR. BT04508
Description
SATI 8/SPB450 4040 NR. BT04508
Part # 8/SPB450 4040 NR. BT04508
BDI # 1404727
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
17.992
Outside Diameter - Millimeter:
457
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
4040
Number of Grooves:
8
Features
Pitch Diameter - Inch:
18.046
Inch - Metric:
Metric
Outside Diameter - Inch:
17.992
Face Width - Millimeter:
16.993
Face Width - Inch:
0.669
Belt Pitch:
8 MM
Other Features:
Self Tracking Style | Yellow Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
458.368
Mounting Method:
Rough Bore
Belt Width - Millimeter:
16
Features
Pitch Diameter - Inch:
18.046
Inch - Metric:
Metric
Outside Diameter - Inch:
17.992
Face Width - Millimeter:
16.993
Face Width - Inch:
0.669
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Self Tracking Style | Yellow Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
458.368
Mounting Method:
Bushed
Belt Width - Millimeter:
16
120F36H
Description
120F36H RLR CHAIN SPROCKET ; 4" BORE DIA 36 TEETH 1-1/2" PITCH
Part # 120F36H
BDI # 21569478
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
17.211
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.045
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
437.15
Mounting Method:
Bushed
D40B112
Description
D40B112 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D40B112
BDI # 607733
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
17.827
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.121
Other Features:
Duplex Type
Global Part Number GPN:
30587
Pitch Diameter - Millimeter:
452.806
Mounting Method:
Rough Bore