25B26SS X 3/8 MPB
Description
25B26SS X 3/8 MPB ROLLER CHAIN SPROCKET
Part # 25B26SS X 3/8 MPB
BDI # 22372722
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
2.074
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.209
Other Features:
3/8 Inch Plain Bore
Pitch Diameter - Millimeter:
52.68
Mounting Method:
Rough Bore
PHS 06B-1AH17
Description
PHS 06B-1AH17 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1AH17
BDI # 1284551
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.041
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.231
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.041
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.231
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Rough Bore
PHS 06B-1DSA17
Description
PHS 06B-1DSA17 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1DSA17
BDI # 1284710
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.041
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.231
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Rough Bore
H50B10F X 7/8
Description
H50B10F X 7/8 ROLLER CHAIN SPROCKET ; 5/8IN PITCH 10T 7/8IN BORE SPROCKET
Part # H50B10F X 7/8
BDI # 916555
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.299
Other Features:
With 2 Set Screw
Global Part Number GPN:
38824
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Finished Bore