Page 1 of 218

Next

Compare
140B35 X 3-15/16 KW/SS

COMPARE

140B35 X 3-15/16 KW/SS

Description
140B35 X 3-15/16 KW/SS SPROCKET

MARTIN SPROCKET & GR

Part # 140B35 X 3-15/16 KW/SS

BDI # 24871646

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 19.523
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 20.494
Other Features: With Set Screw
Pitch Diameter - Millimeter: 495.884
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
200B24H

COMPARE

200B24H

Description
200B24H ROLLER CHAIN SPROCKET ; POR

TSUBAKI

Part # 200B24H

BDI # 17158844

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 19.153

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 20.49
Pitch Diameter - Millimeter: 486.486
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS240-1A20T

COMPARE

RS240-1A20T

Description
RS240-1A20T SPROCKET ; STOCK BORE

TSUBAKI

Part # RS240-1A20T

BDI # 17159140

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 19.177

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 20.74
Pitch Diameter - Millimeter: 487.096
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
32A30

COMPARE

32A30

Description
32A30 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 32A30

BDI # 618493

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Pitch Diameter - Inch: 19.133
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 20.228
Other Features: Simplex Type
Global Part Number GPN: 569960
Pitch Diameter - Millimeter: 485.99
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
12 C 200 M

COMPARE

12 C 200 M

Description
12 C 200 M V-BELT SHEAVE ; 12 GRV CONVENTIONAL

MARTIN SPROCKET & GR

Part # 12 C 200 M

BDI # 614724

Features

Inch - Metric: Inch
Outside Diameter - Inch: 20.4
Outside Diameter - Millimeter: 518.16
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 580578
Mounting Method: Bushed
Belt Series: C
Bushing Size: M
Number of Grooves: 12

Price Inventory : Available to order
Loading Price
QTY