228675
Description
228675 KEYLESS LOCKING ASSEMBLY, B115/RFN7009 540MM MD (SMARTCATALOG)
Part # 228675
BDI # 27309613
Features
Component:
Keyless Screw Locking Assembly
Series:
B115
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Bore - Millimeter:
540
Length - Millimeter:
160
Other Features:
28 Locking Screws | Medium Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
6.299
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25.35
Outside Diameter - Millimeter:
643.89
Other Features:
QD Bushing | Arm Style | Type D3
Global Part Number GPN:
15343
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
2
140A45
Description
140A45 ROLLER CHAIN SPROCKET ; RSB 140 CHAIN 45T A-NO HUB
Part # 140A45
BDI # 615551
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
25.088
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.077
Global Part Number GPN:
31476
Pitch Diameter - Millimeter:
637.235
Mounting Method:
Rough Bore
5-5V-2500-S
Description
5-5V-2500-S V-BELT SHEAVE ; QD BUSHED 101758555
Part # 5-5V-2500-S
BDI # 24308257
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Other Features:
Arm Style | Split Taper Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
S1
Number of Grooves:
5
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
26.22
Length Thru Bore - Millimeter:
152.4
Length Thru Bore - Inch:
6
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Coupling Type:
Elastomeric Coupling
Torque:
302200In-Lbs