Page 1 of 47

Next

Compare
P168-14M-170-6050

COMPARE

P168-14M-170-6050

Description
P168-14M-170-6050 SYNCH SPROCKET ; POR NON RETURNABLE

DODGE

Part # P168-14M-170-6050

BDI # 20495285

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.265
Face Width - Millimeter: 187.452
Face Width - Inch: 7.38

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY
200A35

COMPARE

200A35

Description
200A35 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 200A35

BDI # 617244

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 27.89
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 29.28
Global Part Number GPN: 31553
Pitch Diameter - Millimeter: 708.406
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
HD100C70 X 2-1/2 PB

COMPARE

HD100C70 X 2-1/2 PB

Description
HD100C70 X 2-1/2 PB SPROCKET

TSUBAKI

Part # HD100C70 X 2-1/2 PB

BDI # 25186187

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 27.861
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 28.584
Other Features: 2-1/2 Inch Plain Bore
Pitch Diameter - Millimeter: 707.68
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P168-14M-40-F HTD

COMPARE

P168-14M-40-F HTD

Description
P168-14M-40-F SYNCH SPROCKET ; NON RETURNABLE

DODGE

Part # P168-14M-40-F HTD

BDI # 254603

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.265
Face Width - Millimeter: 54.102
Face Width - Inch: 2.13

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed
Belt Width - Millimeter: 40

Price Inventory : Available to order
Loading Price
QTY
16814MT170A

COMPARE

16814MT170A

Description
16814MT170A ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 16814MT170A

BDI # 923150

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.365
Face Width - Millimeter: 187.325
Face Width - Inch: 7.375

Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 748.665
Mounting Method: Rough Bore
Belt Width - Millimeter: 170
Belt Style: 14M-170

Price Inventory : Available to order
Loading Price
QTY