Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
38.214
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
39.362
Pitch Diameter - Millimeter:
970.636
Mounting Method:
Rough Bore
PHS 28B-1TB68
Description
PHS 28B-1TB68 SPROCKET ; NON-RETURNABLE
Part # PHS 28B-1TB68
BDI # 1287155
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
37.893
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
38.903
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
962.47
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
38.207
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.078
Pitch Diameter - Millimeter:
970.458
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
38.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.362
Pitch Diameter - Millimeter:
970.636
Mounting Method:
Rough Bore
160M60H
Description
160M60H ROLLER CHAIN SPROCKET ; 2" P 60T M BUSHED W/HARDENED TOOTH
Part # 160M60
BDI # 919888
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
38.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.362
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
37839
Pitch Diameter - Millimeter:
970.636
Mounting Method:
Bushed