Features
Chain Pitch - Inch:
1
Chain Size:
2040
Pitch Diameter - Inch:
2.458
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.65
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35778
Pitch Diameter - Millimeter:
62.433
Mounting Method:
Rough Bore
P27-8MGT-12
Description
P27-8MGT-12 SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # P27-8MGT-12
BDI # 1125578
Features
Pitch Diameter - Inch:
2.707
Flange Outside Diameter - Millimeter:
81.534
Inch - Metric:
Metric
Outside Diameter - Inch:
2.65
Face Width - Millimeter:
15.24
Face Width - Inch:
0.6
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing
Pitch Diameter - Millimeter:
68.758
Mounting Method:
Bushed
41E15
Description
41E15 IDLER SPROCKET ; 1/2" P 15T BRONZE BUSHING 1/2" BORE
Part # 41E15
BDI # 620708
Features
Chain Pitch - Inch:
0.5
Chain Size:
40 | 41
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Sleeve Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.65
Length Thru Bore - Millimeter:
25.4
Other Features:
Oil Impregnated Sintered Bronze Bearing
3 3V 265 G
Description
3 3V 265 G V-BELT SHEAVE ; 3GR 3V 2.65" OD BORED FOR G BUSHING
Part # 3 3V 265 G
BDI # 21978820
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.65
Outside Diameter - Millimeter:
67.31
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
G
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.65
Outside Diameter - Millimeter:
67.31
Bore - Millimeter:
0
Other Features:
Solid Style
Global Part Number GPN:
582421
Mounting Method:
Rough Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
2