Features
Chain Pitch - Inch:
0.5
Chain Size:
40-4
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Rough Bore
40A19H
Description
40A19H ROLLER CHAIN SPROCKET ; 19HT 3.300" OD 5/8" BORE 1/2" PITCH
Part # 40A19H
BDI # 744363
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Rough Bore
40BS19H-1-3/16
Description
40BS19H-1-3/16 ROLLER CHAIN SPROCKET ; 1/2" PITCH 19T 3.300" OD 1-3/16" BORE
Part # 40BS19H-1-3/16
BDI # 744522
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Finished Bore
40BS19H-1-1/4
Description
40BS19H-1-1/4 ROLLER CHAIN SPROCKET ; 1/2" PITCH 19T 3.300" OD 1-1/4" BORE
Part # 40BS19H-1-1/4
BDI # 744520
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Finished Bore
40BS19H-1-3/8
Description
40BS19H-1-3/8 ROLLER CHAIN SPROCKET ; 1/2" PITCH 19T 3.300" OD 1-3/8" BORE
Part # 40BS19H-1-3/8
BDI # 744523
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Finished Bore