P60-5MGT-09AL
Description
P60-5MGT-09AL SYNCHRONOUS PULLEY ; 94.3MM OD 96MM PITCH DIA 1.188" BORE
Part # 78450960
BDI # 23125556
Features
Pitch Diameter - Inch:
3.78
Inch - Metric:
Metric
Outside Diameter - Inch:
3.713
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
96
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
P60-5MGT-15AL
Description
P60-5MGT-15AL SYNCHRONOUS PULLEY ; 94.3MM OD 96MM PITCH DIA 1.188" BORE
Part # 78451560
BDI # 23125604
Features
Pitch Diameter - Inch:
3.78
Inch - Metric:
Metric
Outside Diameter - Inch:
3.713
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
96
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
60-5MX25-1610
Description
60-5MX25-1610 TIMING PULLEY ; 5MM PIT 25MM W TPL CAST IRON 60T
Part # 60-5MX25-1610
BDI # 22727882
Features
Pitch Diameter - Inch:
3.78
Flange Outside Diameter - Millimeter:
102.718
Inch - Metric:
Metric
Outside Diameter - Inch:
3.713
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
96
Mounting Method:
Bushed
60-5M09M6A12
Description
60-5M09M6A12 TIMING PULLEY ; 5MM PITCH 9MM BELT W 12MM BORE ALUM 60T
Part # 60-5M09M6A12
BDI # 22727847
Features
Pitch Diameter - Inch:
3.78
Inch - Metric:
Metric
Outside Diameter - Inch:
3.713
Face Width - Millimeter:
13.9
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
96
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
60-5M15M6A12
Description
60-5M15M6A12 TIMING PULLEY ; 5MM PITCH 15MM BELT W 12MM BORE ALUM 60T
Part # 60-5M15M6A12
BDI # 22727859
Features
Pitch Diameter - Inch:
3.78
Inch - Metric:
Metric
Outside Diameter - Inch:
3.713
Face Width - Millimeter:
19.8
Face Width - Inch:
0.78
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
96
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15