Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
33.437
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.442
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571505
Pitch Diameter - Millimeter:
849.3
Mounting Method:
Bushed
140J60
Description
140J60 ROLLER CHAIN SPROCKET ; 1-3/4" P 60T BORE FOR J BUSHING
Part # 140J60
BDI # 615643
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
33.437
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.442
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31281
Pitch Diameter - Millimeter:
849.3
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Pitch Diameter - Inch:
33.437
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.442
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
30421
Pitch Diameter - Millimeter:
849.3
Mounting Method:
Bushed
140CTB60
Description
140CTB60 ROLLER CHAIN SPROCKET ; 1-3/4" P 60T HT BORE FOR 4040 BUSHING
Part # 140CTB60
BDI # 615599
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
33.437
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.442
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
31988
Pitch Diameter - Millimeter:
849.3
Mounting Method:
Bushed
D140C60
Description
D140C60 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D140C60
BDI # 607451
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Pitch Diameter - Inch:
33.437
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.442
Other Features:
Duplex Type
Global Part Number GPN:
36448
Pitch Diameter - Millimeter:
849.3
Mounting Method:
Rough Bore