402 MORFLEX FLANGE MB
Description
402 MORFLEX FLANGE MB ELASTOMERIC CPLG ; NON-RETURNABLE MORFLEX COUPLING
Part # 402 MORFLEX FLANGE MB
BDI # 345809
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.125
Length Thru Bore - Millimeter:
31.75
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
44.45
Coupling Type:
Elastomeric Coupling
Torque:
636In-Lbs
Features
Pilot Diameter - Millimeter:
104.775
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.125
Length Thru Bore - Millimeter:
44.45
Nominal Bolt Circle Diameter Round - Inch:
3.375
Other Features:
Keyway On OD | 3 Tapped Half Circle Hole
Pilot Length - Inch:
0
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
85.725
Features
Pilot Diameter - Millimeter:
104.775
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.125
Length Thru Bore - Millimeter:
63.5
Nominal Bolt Circle Diameter Round - Inch:
3.375
Other Features:
Keyway On OD | 3 Tapped Half Circle Hole
Pilot Length - Inch:
0
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
85.725