Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
160
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
151.52
Mounting Method:
Bushed
P34-14MGT-55
Description
P34-14MGT-55 SYNCHRONOUS PULLEY ; 55MM BELT W 14MM BELT PIT 14M-55
Part # P34-14MGT-55
BDI # 1125638
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
165.1
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
61.722
Face Width - Inch:
2.43
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Bushed
P34-14MGT-85
Description
P34-14MGT-85 SYNCHRONOUS PULLEY ; 34GROVES 14MM P 85MM W
Part # P34-14MGT-85
BDI # 1125639
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
165.1
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
93.472
Face Width - Inch:
3.68
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Bushed
F34-14MGT-40-SK
Description
F34-14MGT-40-SK SYNCHRONOUS PULLEY ; 34GROVES 14MM P 40MM W
Part # F34-14MGT-40-SK
BDI # 1124176
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
164.211
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
45.974
Face Width - Inch:
1.81
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Bushed
90-IDL-SPRK
Description
90-IDL-SPRK IDLER PULLEY ; 50MM BORE 90MM BW 14M 14MM BP 34T
Part # 90-IDL-SPRK
BDI # 1118258
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.855
Length Thru Bore - Millimeter:
27
Belt Pitch:
14 MM
Other Features:
6310 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
90