F35-14MGT-55-SK
Description
F35-14MGT-55-SK SYNCHRONOUS PULLEY ; 35GROVES 14MM P 55MM W
Part # F35-14MGT-55-SK
BDI # 1124179
Features
Pitch Diameter - Inch:
6.141
Flange Outside Diameter - Millimeter:
173.126
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
61.722
Face Width - Inch:
2.43
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
155.981
Mounting Method:
Bushed
PB14MX-35S-125
Description
PB14MX-35S-125 SYNCHRONOUS PULLEY ; 125MM BELT W 14MM BELT PIT 14M-125
Part # PB14MX-35S-125
BDI # 1125968
Features
Pitch Diameter - Inch:
6.14
Flange Outside Diameter - Millimeter:
173.228
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
155.956
Mounting Method:
Rough Bore
F35-14MGT-40-SK
Description
F35-14MGT-40-SK SYNCHRONOUS PULLEY ; NON-RETURNABLE 35GROVES 14MM P 40MM W
Part # F35-14MGT-40-SK
BDI # 1124178
Features
Pitch Diameter - Inch:
6.141
Flange Outside Diameter - Millimeter:
173.126
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
45.974
Face Width - Inch:
1.81
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
155.981
Mounting Method:
Bushed
PB14MX-35S-90
Description
PB14MX-35S-90 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 35GROVES
Part # PB14MX-35S-90
BDI # 1125969
Features
Pitch Diameter - Inch:
6.141
Flange Outside Diameter - Millimeter:
173.228
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
155.981
Mounting Method:
Rough Bore
F14M-35S-20
Description
F14M-35S-20 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 35GROVES
Part # F14M-35S-20
BDI # 1124148
Features
Pitch Diameter - Inch:
6.141
Flange Outside Diameter - Millimeter:
173.228
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
155.981
Mounting Method:
Bushed