TW116-2
Description
TW116-2 BEARING LOCKWASHER ; 4.391" OD 3.177" ID 0.085" THICK
Part # TW116
BDI # 1374386
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.391
Outside Diameter - Millimeter:
111.531
Other Features:
Face Dia 3.844 | 19 Tangs
Inside Diameter - Millimeter:
80.696
010-6015S
Description
010-6015S IDLER SPROCKET ; 0.635" ID 3.607" OD 15 TEETH
Part # 010 6015S
BDI # 1309400
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.989
Length Thru Bore - Millimeter:
18.288
Other Features:
0.459 Inch Teeth Width
7S 15/16 1/4X1/8 KW
Description
7S 15/16 1/4X1/8 KW COUPLING HUB
Part # 7S-FLNG-15/16-1/4X1/8KW
BDI # 594325
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
46.736
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
71.374
Coupling Type:
Elastomeric Coupling
Torque:
725In-Lbs
L190 1-7/16 3/8X3/16 KW
Description
L190 1-7/16 3/8X3/16 KW COUPLING HUB ; 1-7/16" BORE 4" HUB DIA
Part # L190-HUB-1-7/16-3/8X3/16KW
BDI # 592769
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.49
Length Thru Bore - Millimeter:
54.864
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
89.4
Coupling Type:
Jaw Coupling