Page 1 of 62

Next

Compare
PHS 08B-2TBH24

COMPARE

PHS 08B-2TBH24

Description
PHS 08B-2TBH24 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 08B-2TBH24

BDI # 1292334

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-2
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 3.831
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 4.098
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 97.3
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
41A24

COMPARE

41A24

Description
41A24 ROLLER CHAIN SPROCKET ; 1/2" P 24T 5/8" MIN PLAIN BORE A PLATE

MARTIN SPROCKET & GR

Part # 41A24

BDI # 620446

Features

Chain Pitch - Inch: 0.5
Chain Size: 41
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 3.831
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.098
Global Part Number GPN: 31693
Pitch Diameter - Millimeter: 97.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS40-1B24T-SS

COMPARE

RS40-1B24T-SS

Description
RS40-1B24T-SS ROLLER CHAIN SPROCKET

TSUBAKI

Part # RS40-1B24T-SS

BDI # 914388

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.831

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 4.098
Pitch Diameter - Millimeter: 97.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40B24SS 1-1/4 BORE

COMPARE

40B24SS 1-1/4 BORE

Description
40B24SS 1-1/4 BORE RLR CHAIN SPROCKET ; 24 TEETH 4.1" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # 40B24SS 1-1/4 BORE

BDI # 21551976

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.831

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 4.098
Pitch Diameter - Millimeter: 97.3
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
50C19

COMPARE

50C19

Description
50C19 ROLLER CHAIN SPROCKET ; B AND C STYLE-WELDED

MARTIN SPROCKET & GR

Part # 50C19

BDI # 622029

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 3.798
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.121
Global Part Number GPN: 30291
Pitch Diameter - Millimeter: 96.469
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY