Features
Pitch Diameter - Inch:
4.518
Flange Outside Diameter - Millimeter:
120
Inch - Metric:
Metric
Outside Diameter - Inch:
4.439
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
114.75
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
4.518
Flange Outside Diameter - Millimeter:
120
Inch - Metric:
Metric
Outside Diameter - Inch:
4.439
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
114.75
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
4.518
Flange Outside Diameter - Millimeter:
120
Inch - Metric:
Metric
Outside Diameter - Inch:
4.439
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
114.75
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
4.511
Inch - Metric:
Metric
Outside Diameter - Inch:
4.467
Face Width - Millimeter:
30.5
Face Width - Inch:
1.201
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
114.59
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
120
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
112.05
Mounting Method:
Bushed