H40B30F X 1-1/8
Description
H40B30F X 1-1/8 ROLLER CHAIN SPROCKET
Part # H40B30F X 1-1/8
BDI # 916470
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
With 2 Set Screw
Global Part Number GPN:
38760
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Finished Bore
H40B30
Description
H40B30 5/8 RSB ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 30T B-STYLE W/HT
Part # H40B30
BDI # 913921
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.057
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.788
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Bushed
PHS 06B-1A41
Description
PHS 06B-1A41 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1A41
BDI # 1284576
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.899
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.059
Pitch Diameter - Millimeter:
124.43
Mounting Method:
Rough Bore
PHS 06B-1B41
Description
PHS 06B-1B41 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1B41
BDI # 1284671
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.899
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.059
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
124.43
Mounting Method:
Rough Bore