Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 28

Next

Compare
D50B26F X 1-1/4 MTO

COMPARE

D50B26F X 1-1/4 MTO

Description
D50B26F X 1-1/4 MTO ; POR DBL SPKT F/50-2 ROLLER CHAIN

TSUBAKI

Part # D50B26F X 1-1/4 MTO

BDI # 23766289

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.185

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.523
Pitch Diameter - Millimeter: 131.7
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H100A12

COMPARE

H100A12

Description
H100A12 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 12T A-PLATE W/HT

TSUBAKI

Part # H100A12

BDI # 913837

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.83

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 5.415
Pitch Diameter - Millimeter: 122.67
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
50B26SS X 3/4IN

COMPARE

50B26SS X 3/4IN

Description
50B26SS X 3/4IN CHAIN SPROCKET ; 50CHAIN 26T

TSUBAKI

Part # 50B26SS X 3/4IN

BDI # 24435064

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.185

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 5.523
Pitch Diameter - Millimeter: 131.7
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H60BS21 X 1 FULLY SPLIT

COMPARE

H60BS21 X 1 FULLY SPLIT

Description
H60BS21 X 1 FULLY SPLIT CHAIN SPROCKET ; 5.43" OD X 1.25" LTB X 0.75" P STEEL

TSUBAKI

Part # H60BS21 X 1 FULLY SPLIT

BDI # 21525019

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 5.033
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.426
Other Features: Split Type
Pitch Diameter - Millimeter: 127.838
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 06B-1B44

COMPARE

PHS 06B-1B44

Description
PHS 06B-1B44 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-1B44

BDI # 1284677

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 5.257
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 5.417
Other Features: 14MM Plain Bore
Pitch Diameter - Millimeter: 133.52
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY