Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
164.34
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
84.58
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
151.51
Mounting Method:
Rough Bore
Belt Width - Millimeter:
68
PHS 40-2TB35
Description
PHS 40-2TB35 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 40-2TB35
BDI # 1287765
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Bushed
40SH35H
Description
40SH35H ROLLER CHAIN SPROCKET ; 1/2" P 35T SH BUSHED W/HARDENED TEETH
Part # 40SH35H
BDI # 919978
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
37997
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Bushed
H100B13F X 1-1/4
Description
H100B13F X 1-1/4 ROLLER CHAIN SPROCKET ; 1-1/4" BORE KW 2SS W/HT
Part # H100B13F X 1-1/4
BDI # 917198
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.821
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Finished Bore
H100B13F X 2-1/2
Description
H100B13 X 2-1/2 RLR CHAIN SPROCKET ; 100 CHAIN 13 TEETH TYPE B 2-1/2IN BORE
Part # H100B13F X 2-1/2
BDI # 21971412
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Finished Bore