Page 1 of 39

Next

Compare
9SC50-11

COMPARE

9SC50-11

Description
9SC50-11 ELASTOMERIC COUPLING FLANGE

TB WOODS

Part # 9SC5011

BDI # 986093

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 60.325
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 1800 | Hytrel 7200In-Lbs

Price Inventory : In stock
$ 146.51 / each QTY
60BS24 1 1/2

COMPARE

60BS24 1 1/2

Description
60BS24 1 1/2 ROLLER CHAIN SPROCKET ; 3/4" P 24T 1-1/2" BORE

MARTIN SPROCKET & GR

Part # 60BS24 1 1/2

BDI # 622923

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 5.746
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.147
Other Features: With 2 Set Screw
Global Part Number GPN: 34865
Pitch Diameter - Millimeter: 145.95
Mounting Method: Finished Bore

Price Inventory : In stock
$ 65.81 / each QTY
9S 1-1/4

COMPARE

9S 1-1/4

Description
9S 1-1/4 COUPLING HUB

TB WOODS

Part # 9S114

BDI # 987663

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.112
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 1800 | Hytrel 7200In-Lbs

Price Inventory : In stock
$ 75.77 / each QTY
9S 1-3/8

COMPARE

9S 1-3/8

Description
9S 1-3/8 COUPLING HUB

TB WOODS

Part # 9S138

BDI # 988156

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.112
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 1800 | Hytrel 7200In-Lbs

Price Inventory : In stock
$ 75.77 / each QTY
2BK65-H

COMPARE

2BK65-H

Description
2BK65-H V-BELT SHEAVE ; 6.25" OD 2 GROOVE CAST IRON

MARTIN SPROCKET & GR

Part # 2BK65-H

BDI # 616941

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.25
Outside Diameter - Millimeter: 158.75
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 581829
Mounting Method: Bushed
Belt Series: 4L | A | 5L | B
Bushing Size: H
Number of Grooves: 2

Price Inventory : In stock
$ 95.97 / each QTY