Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 7200 | Hytrel/Urethane 31500In-Lbs
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.75
Outside Diameter - Millimeter:
273.05
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
QT
Number of Grooves:
1
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
9.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.371
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31219
Pitch Diameter - Millimeter:
243.535
Mounting Method:
Bushed
60B40
Description
60B40 ROLLER CHAIN SPROCKET ; 3/4" P 40T 1" MIN PLAIN BORE
Part # 60B40
BDI # 1403156
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Global Part Number GPN:
36328
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Rough Bore
5 B 110 SF
Description
5 B 110 SF V-BELT SHEAVE ; 5 GROOVES 11.35" OD BUSHED
Part # 5 B 110 SF
BDI # 620889
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Global Part Number GPN:
580178
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
5