Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.737
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.051
Pitch Diameter - Millimeter:
323.53
Mounting Method:
Rough Bore
100B32 PER DWG TRF040220-13 DET49
Description
100B32 PER DWG TRF040220-13 DET49 ; ROLLER CHAIN SPROCKET
Part # 100B32 PER DWG TRF040220-13 DET49
BDI # 25500963
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.753
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.441
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Rough Bore
40B80FH X 1
Description
40B80FH X 1 ROLLER CHAIN SPROCKET ; 1/2" P 80T 1" BORE W/HARDENED TEETH
Part # 40B80FH X 1
BDI # 914880
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
12.736
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.026
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
323.49
Mounting Method:
Finished Bore
H120BTL27
Description
H120BTL27 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT
Part # H120BTL27
BDI # 24345942
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
12.921
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.734
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
328.19
Mounting Method:
Bushed
D120B26H X 3-1/4 KW 2SS
Description
D120B26H X 3-1/4 KW 2SS CHAIN SPROCKET ; 120 ANSI 26 TEETH 3-1/4" BORE
Part # D120B26H X 3-1/4 KW 2SS
BDI # 23003733
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
12.444
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.254
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Finished Bore