Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 9

Next

Compare
D140B24H

COMPARE

D140B24H

Description
D140B24H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D140B24H

BDI # 17160036

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 13.407
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 14.343
Global Part Number GPN: 37179
Pitch Diameter - Millimeter: 340.54
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
50A70H

COMPARE

50A70H

Description
50A70H ROLLER CHAIN SPROCKET

TSUBAKI

Part # 50A70H

BDI # 17159438

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.931

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.292
Pitch Diameter - Millimeter: 353.84
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
140F24H

COMPARE

140F24H

Description
140F24H ROLLER CHAIN SPROCKET ; 1-3/4" P 24T F BUSHED W/HARDENED TEETH

TSUBAKI

Part # 140F24H

BDI # 919845

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 13.407
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 14.343
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 340.54
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
H140R24

COMPARE

H140R24

Description
H140R24 ROLLER CHAIN SPROCKET ; NO.140 CHAIN 1-3/4"P 24T B-STYLE W/HT

TSUBAKI

Part # H140R24

BDI # 918611

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 13.407
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 14.343
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter: 340.54
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
140A24H

COMPARE

140A24H

Description
140A24H ROLLER CHAIN SPROCKET ; W/HT

TSUBAKI

Part # 140A24H

BDI # 17158733

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.407

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.343
Pitch Diameter - Millimeter: 340.54
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY