Page 1 of 7

Next

Compare
14MX-112S-68

COMPARE

14MX-112S-68

Description
14MX-112S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68

GATES

Part # 77196112

BDI # 1094846

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 84.582
Face Width - Inch: 3.33

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : In stock
$ 829.45 / each QTY
60A80

COMPARE

60A80

Description
60A80 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 60A80

BDI # 622664

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 19.103
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 19.539
Global Part Number GPN: 31830
Pitch Diameter - Millimeter: 485.216
Mounting Method: Rough Bore

Price Inventory : In stock
$ 153.96 / each QTY
80BTB60

COMPARE

80BTB60

Description
80BTB60 ROLLER CHAIN SPROCKET ; 1" P 60T BORE FOR 2517 BUSHING

MARTIN SPROCKET & GR

Part # 80BTB60

BDI # 625178

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 19.107
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 19.681
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32262
Pitch Diameter - Millimeter: 485.33
Mounting Method: Bushed

Price Inventory : In stock
$ 334.80 / each QTY
14MX-112S-37

COMPARE

14MX-112S-37

Description
14MX-112S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37

GATES

Part # 77193112

BDI # 1094845

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 52.324
Face Width - Inch: 2.06

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : In stock
$ 661.51 / each QTY
2 B 184 SK

COMPARE

2 B 184 SK

Description
2 B 184 SK V-BELT SHEAVE ; 2 GROOVES 18-3/4" OD BUSHED

MARTIN SPROCKET & GR

Part # 2 B 184 SK

BDI # 616428

Features

Inch - Metric: Inch
Outside Diameter - Inch: 18.75
Outside Diameter - Millimeter: 476.25
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway

Global Part Number GPN: 581655
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SK
Number of Grooves: 2

Price Inventory : In stock
$ 288.51 / each QTY