Page 1 of 88

Next

Compare
140B35 X 3-15/16 KW/SS

COMPARE

140B35 X 3-15/16 KW/SS

Description
140B35 X 3-15/16 KW/SS SPROCKET

MARTIN SPROCKET & GR

Part # 140B35 X 3-15/16 KW/SS

BDI # 24871646

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 19.523
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 20.494
Other Features: With Set Screw
Pitch Diameter - Millimeter: 495.884
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
200B24H

COMPARE

200B24H

Description
200B24H ROLLER CHAIN SPROCKET ; POR

TSUBAKI

Part # 200B24H

BDI # 17158844

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 19.153

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 20.49
Pitch Diameter - Millimeter: 486.486
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
12 C 200 M

COMPARE

12 C 200 M

Description
12 C 200 M V-BELT SHEAVE ; 12 GRV CONVENTIONAL

MARTIN SPROCKET & GR

Part # 12 C 200 M

BDI # 614724

Features

Inch - Metric: Inch
Outside Diameter - Inch: 20.4
Outside Diameter - Millimeter: 518.16
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 580578
Mounting Method: Bushed
Belt Series: C
Bushing Size: M
Number of Grooves: 12

Price Inventory : Available to order
Loading Price
QTY
200A24H

COMPARE

200A24H

Description
200A24H ROLLER CHAIN SPROCKET ; POR

TSUBAKI

Part # 200A24H

BDI # 17158821

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 19.153

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 20.49
Pitch Diameter - Millimeter: 486.486
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D140C35H

COMPARE

D140C35H

Description
D140C35H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D140C35H

BDI # 17160040

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 19.523

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 20.494
Pitch Diameter - Millimeter: 495.884
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY