Page 1 of 52

Next

Compare
QD 8V2120/10M

COMPARE

QD 8V2120/10M

Description
QD 8V2120/10M BUSHING SHEAVE ; 8V BELT

OPTIBELT

Part # QD 8V2120/10M

BDI # 1078995

Features

Inch - Metric: Inch
Outside Diameter - Inch: 21.2
Outside Diameter - Millimeter: 538.48
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Mounting Method: Bushed
Belt Series: 8V
Bushing Size: M
Number of Grooves: 10

Price Inventory : Available to order
Loading Price
QTY
3 5V 2120 TB

COMPARE

3 5V 2120 TB

Description
3 5V 2120 TB V-BELT SHEAVE ; TB HI-CAP 3 GRV

MARTIN SPROCKET & GR

Part # 3 5V 2120 TB

BDI # 618331

Features

Inch - Metric: Inch
Outside Diameter - Inch: 21.2
Outside Diameter - Millimeter: 538.48
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style

Global Part Number GPN: 581224
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: 3535
Number of Grooves: 3

Price Inventory : Available to order
Loading Price
QTY
D200B25 X 3-15/16 1X1/2IN KW MTO

COMPARE

D200B25 X 3-15/16 1X1/2IN KW MTO

Description
D200B25 X 3-15/16 1X1/2IN KW CHN SPRCKET ; 200CHAIN 25T

MARTIN SPROCKET & GR

Part # D200B25 X 3-15/16 1X1/2IN KW MTO

BDI # 25199648

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 19.947

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 21.29
Pitch Diameter - Millimeter: 506.654
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
RS32B-1B32T

COMPARE

RS32B-1B32T

Description
32BB32 ; POR SPROCKET SB 40MM

TSUBAKI

Part # RS32B-1B32T

BDI # 921102

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 20.405
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 21.506
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 518.28
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
32A32

COMPARE

32A32

Description
32A32 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 32A32

BDI # 618494

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Pitch Diameter - Inch: 20.405
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 21.506
Other Features: Simplex Type
Global Part Number GPN: 570593
Pitch Diameter - Millimeter: 518.28
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY