Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 21

Next

Compare
160B35

COMPARE

160B35

Description
160B35 ROLLER CHAIN SPROCKET

TSUBAKI

Part # 160B35

BDI # 20888072

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 22.312

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 23.422
Pitch Diameter - Millimeter: 566.725
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 12B-3C95

COMPARE

PHS 12B-3C95

Description
PHS 12B-3C95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-3C95

BDI # 1286213

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-3
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 22.684

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 23.121
Pitch Diameter - Millimeter: 576.17
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 12B-3TB95

COMPARE

PHS 12B-3TB95

Description
PHS 12B-3TB95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-3TB95

BDI # 1286225

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-3
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 22.684
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 23.121
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 576.17
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
PHS 16B-1A70

COMPARE

PHS 16B-1A70

Description
PHS 16B-1A70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1A70

BDI # 1286279

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 22.289

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 22.867
Pitch Diameter - Millimeter: 566.15
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 16B-1A72

COMPARE

PHS 16B-1A72

Description
PHS 16B-1A72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1A72

BDI # 1286280

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 22.926

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 23.504
Pitch Diameter - Millimeter: 582.31
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY