D160A36H
Description
D160A36H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D160A36
BDI # 913269
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.948
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
24.06
Pitch Diameter - Millimeter:
582.879
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.948
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.06
Pitch Diameter - Millimeter:
582.879
Mounting Method:
Rough Bore
24X8 3/8-E CR
Description
24X8 3/8-E CR VARIABLE SPEED PULLEY ; FLAT FACE 2-5/8" LTB E BUSHING
Part # 24838C
BDI # 991428
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Face Width - Millimeter:
212.725
Face Width - Inch:
8.375
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Face Type:
Crowned Face
Product Name:
Pulley
24X5 1/4-E STR
Description
24X5 1/4-E STR VARIABLE SPEED PULLEY ; FLAT FACE 2-5/8" LTB E BUSHING
Part # 24514S
BDI # 988776
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Face Type:
Straight Face
Product Name:
Pulley
24X6 3/8-E STR
Description
24X6 3/8-E STR VARIABLE SPEED PULLEY ; FLAT FACE 2-5/8" LTB E BUSHING
Part # 24638S
BDI # 986568
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Face Width - Millimeter:
161.925
Face Width - Inch:
6.375
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Face Type:
Straight Face
Product Name:
Pulley