Page 1 of 50

Next

Compare
7 C 240 S

COMPARE

7 C 240 S

Description
7 C 240 S V-BELT SHEAVE ; 7GR C 24" PD BORED FOR S1 BUSHING

MARTIN SPROCKET & GR

Part # 7 C 240 S

BDI # 21979326

Features

Inch - Metric: Inch
Outside Diameter - Inch: 24.4
Outside Diameter - Millimeter: 619.76
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method: Bushed
Belt Series: C
Bushing Size: S2
Number of Grooves: 7

Price Inventory : Available to order
Loading Price
QTY
100C60 X 2-15/16 3/4KW KEYED ALIKE

COMPARE

100C60 X 2-15/16 3/4KW KEYED ALIKE

Description
100C60 X 2-15/16 3/4KW KEYED ALIKE ; CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # 100C60 X 2-15/16 3/4KW KEYED ALIKE

BDI # 25199330

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 23.884

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 24.601
Pitch Diameter - Millimeter: 606.66
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
G-140S-M

COMPARE

G-140S-M

Description
G-140S-M SYNCHRONOUS SPROCKET

CONTINENTAL

Part # G-140S-M

BDI # 397654

Features

Pitch Diameter - Inch: 24.562
Inch - Metric: Metric
Outside Diameter - Inch: 24.452
Face Width - Millimeter: 54.508
Face Width - Inch: 2.146

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Self Tracking Style | Green Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 623.875
Mounting Method: Bushed
Belt Width - Millimeter: 52.5

Price Inventory : Available to order
Loading Price
QTY
G-140S-MPB

COMPARE

G-140S-MPB

Description
G-140S-MPB SYNCHRONOUS SPROCKET

CONTINENTAL

Part # G-140S-MPB

BDI # 397655

Features

Pitch Diameter - Inch: 24.562
Inch - Metric: Metric
Outside Diameter - Inch: 24.452
Face Width - Millimeter: 54.508
Face Width - Inch: 2.146

Belt Pitch: 14 MM
Other Features: Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Green Color | Conti SilentSync Sprocket
Global Part Number GPN: 576400
Pitch Diameter - Millimeter: 623.875
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
20A60

COMPARE

20A60

Description
20A60 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 20A60

BDI # 617074

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Pitch Diameter - Inch: 23.884
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 24.601
Other Features: Simplex Type
Global Part Number GPN: 569904
Pitch Diameter - Millimeter: 606.66
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY