Features
Pitch Diameter - Inch:
3.183
Flange Outside Diameter - Millimeter:
86.868
Inch - Metric:
Inch
Outside Diameter - Inch:
3.129
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
80.85
Mounting Method:
Bushed
Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.188
Outside Diameter - Millimeter:
80.975
Other Features:
Components May or May Not Intermix Among Brands | 4 Bolt Coupling
Coupling Type:
Disc Coupling
Torque:
800In-Lbs
PHP 20H300RSB
Description
PHP 20H300RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 20H300RSB
BDI # 1289401
Features
Pitch Diameter - Inch:
3.183
Flange Outside Diameter - Millimeter:
87
Inch - Metric:
Inch
Outside Diameter - Inch:
3.129
Face Width - Millimeter:
85.5
Face Width - Inch:
3.366
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
80.85
Mounting Method:
Rough Bore
PHP 21H300RSB
Description
PHP 21H300RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 21H300RSB
BDI # 1289402
Features
Pitch Diameter - Inch:
3.342
Flange Outside Diameter - Millimeter:
91
Inch - Metric:
Inch
Outside Diameter - Inch:
3.288
Face Width - Millimeter:
85.5
Face Width - Inch:
3.366
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
84.89
Mounting Method:
Rough Bore
PHP 21H300TB
Description
PHP 21H300TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 21H300TB
BDI # 1289437
Features
Pitch Diameter - Inch:
3.342
Flange Outside Diameter - Millimeter:
91
Inch - Metric:
Inch
Outside Diameter - Inch:
3.288
Face Width - Millimeter:
84
Face Width - Inch:
3.307
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
84.89
Mounting Method:
Bushed