Features
Pitch Diameter - Inch:
3.501
Flange Outside Diameter - Millimeter:
95.25
Inch - Metric:
Inch
Outside Diameter - Inch:
3.447
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
88.925
Mounting Method:
Bushed
PHP 22H300RSB
Description
PHP 22H300RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 22H300RSB
BDI # 1289403
Features
Pitch Diameter - Inch:
3.502
Flange Outside Diameter - Millimeter:
95
Inch - Metric:
Inch
Outside Diameter - Inch:
3.448
Face Width - Millimeter:
85.5
Face Width - Inch:
3.366
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
88.94
Mounting Method:
Rough Bore
PHP 23H300RSB
Description
PHP 23H300RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 23H300RSB
BDI # 1289404
Features
Pitch Diameter - Inch:
3.661
Flange Outside Diameter - Millimeter:
98
Inch - Metric:
Inch
Outside Diameter - Inch:
3.607
Face Width - Millimeter:
85.5
Face Width - Inch:
3.366
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
92.98
Mounting Method:
Rough Bore
PHP 22H300TB
Description
PHP 22H300TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 22H300TB
BDI # 1289438
Features
Pitch Diameter - Inch:
3.502
Flange Outside Diameter - Millimeter:
94
Inch - Metric:
Inch
Outside Diameter - Inch:
3.448
Face Width - Millimeter:
84
Face Width - Inch:
3.307
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
88.94
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.501
Flange Outside Diameter - Millimeter:
95.25
Inch - Metric:
Inch
Outside Diameter - Inch:
3.447
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Heavy | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter:
88.925
Mounting Method:
Bushed