Features
Chain Pitch - Inch:
0.75
Chain Size:
60-4
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Rough Bore
60BS19H-1-1/8
Description
60BS19H-1-1/8 ROLLER CHAIN SPROCKET ; 3/4" PITCH 19T 4.950" OD 1-1/8" BORE
Part # 60BS19H-1-1/8
BDI # 746236
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Finished Bore
60A19H
Description
60A19H ROLLER CHAIN SPROCKET ; 19HT 4.950" OD 3/4" BORE 3/4" PITCH
Part # 60A19H
BDI # 746612
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Rough Bore
60QD19-SDS
Description
60QD19-SDS ROLLER CHAIN SPROCKET ; 3/4" PITCH 19T 4.95" DS BUSHING
Part # 60QD19-SDS
BDI # 747028
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Bushed
60BS19H-1-1/2
Description
60BS19H-1-1/2 ROLLER CHAIN SPROCKET ; 3/4" PITCH 19T 4.950" OD 1-1/2" BORE
Part # 60BS19H-1-1/2
BDI # 746234
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Finished Bore