Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
PHS 08B-1A46

COMPARE

PHS 08B-1A46

Description
PHS 08B-1A46 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 08B-1A46

BDI # 1285014

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.327

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.563
Pitch Diameter - Millimeter: 186.1
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 08B-1B46

COMPARE

PHS 08B-1B46

Description
PHS 08B-1B46 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 08B-1B46

BDI # 1285135

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.327

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.563
Pitch Diameter - Millimeter: 186.1
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 06B-1A62

COMPARE

PHS 06B-1A62

Description
PHS 06B-1A62 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-1A62

BDI # 1284590

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.404

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.563
Pitch Diameter - Millimeter: 188.06
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY