60A33H
Description
60A33H ROLLER CHAIN SPROCKET ; 33HT 8.300" OD 15/16" BORE 3/4" PITCH
Part # 60A33H
BDI # 746626
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.89
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.305
Pitch Diameter - Millimeter:
200.41
Mounting Method:
Rough Bore
60B33H
Description
60B33H ROLLER CHAIN SPROCKET ; 33HT 8.300" OD 1" BORE 3/4" PITCH
Part # 60B33H
BDI # 746943
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.89
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.305
Pitch Diameter - Millimeter:
200.41
Mounting Method:
Rough Bore