Page 1 of 7

Next

Compare
2MR-44S-06

COMPARE

2MR-44S-06

Description
2MR-44S-06 SYNCHRONOUS PULLEY

GATES

Part # 78426053

BDI # 1102739

Features

Pitch Diameter - Inch: 1.103
Flange Outside Diameter - Millimeter: 33.401
Inch - Metric: Metric
Outside Diameter - Inch: 1.083
Face Width - Millimeter: 10.414

Face Width - Inch: 0.41
Belt Pitch: 2 MM
Pitch Diameter - Millimeter: 28.016
Mounting Method: Rough Bore
Belt Width - Millimeter: 6

Price Inventory : Available to order
Loading Price
QTY
PHS 25-1B12

COMPARE

PHS 25-1B12

Description
PHS 25-1B12 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 25-1B12

BDI # 1287332

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 0.966

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.083
Pitch Diameter - Millimeter: 24.536
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
2MR-44S-09

COMPARE

2MR-44S-09

Description
2MR-44S-09 SYNCHRONOUS PULLEY

GATES

Part # 78426062

BDI # 1102740

Features

Pitch Diameter - Inch: 1.103
Flange Outside Diameter - Millimeter: 33.401
Inch - Metric: Metric
Outside Diameter - Inch: 1.083
Face Width - Millimeter: 13.462

Face Width - Inch: 0.53
Belt Pitch: 2 MM
Pitch Diameter - Millimeter: 28.016
Mounting Method: Rough Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
25B12SS X 1/4 MPB

COMPARE

25B12SS X 1/4 MPB

Description
25B12SS X 1/4 MPB SPROCKET

TSUBAKI

Part # 25B12SS

BDI # 22372670

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Pitch Diameter - Inch: 0.966
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 1.083
Other Features: 1/4 Inch Plain Bore
Pitch Diameter - Millimeter: 24.536
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P18-5M-15AL

COMPARE

P18-5M-15AL

Description
P18-5M-15AL SYNCHRONOUS PULLEY ; 18GROVES 5MM P 15MM W

GATES

Part # 78821011

BDI # 1125505

Features

Pitch Diameter - Inch: 1.128
Flange Outside Diameter - Millimeter: 31.75
Inch - Metric: Metric
Outside Diameter - Inch: 1.083
Face Width - Millimeter: 16.662

Face Width - Inch: 0.656
Belt Pitch: 5 MM
Other Features: Type 6F
Pitch Diameter - Millimeter: 28.651
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY