2C105SF
Description
2C105SF V-BELT PULLEY ; 10.90" OD 2 GROOVE SF BUSHING CAST IRON
Part # 2C105SF
BDI # 741911
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.9
Outside Diameter - Millimeter:
276.86
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
587924
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
2
85V1090F
Description
85V1090F V-BELT PULLEY ; 10.90" OD 8 GROOVE CAST IRON F BUSHING
Part # 85V1090F
BDI # 748130
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.9
Outside Diameter - Millimeter:
276.86
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
588933
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
8
8C105F
Description
8C105F V-BELT PULLEY ; 10.90" OD 8 GROOVE F BUSHING CAST IRON
Part # 8C105F
BDI # 747419
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.9
Outside Diameter - Millimeter:
276.86
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Global Part Number GPN:
588885
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
8
10C105J
Description
10C105J V-BELT PULLEY ; 10.90" OD 10 GROOVE J BUSHING CAST IRON
Part # 10C105J
BDI # 740478
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.9
Outside Diameter - Millimeter:
276.86
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
J
Number of Grooves:
10
4C105E
Description
4C105E V-BELT PULLEY ; 10.90" OD 4 GROOVE E BUSHING CAST IRON
Part # 4C105E
BDI # 744037
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.9
Outside Diameter - Millimeter:
276.86
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Global Part Number GPN:
588183
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
4